Beli Klem Baja di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ASANO Clamp Hose Stainless Steel SUS 304 (Klem Selang)atribut:
- Material: Stainless Steel SUS 304
- Kennedy Welded Pressed Steel Clamp (Klem C)Deskripsi:Welded steel frame with chrome- plated steel screw, handle and swivel shoes. Suitable for light-duty applications.atribut:
- Screw Material: Steel
- Opening Capacity: 100mm
- Throat Depth: 48mm
- Screw Finish/Coating: Chrome Plated
- Body Finish/Coating: Powder-coated
- Body Material: Steel
- Size: 4inch
- TOYOX Clamp Hose Safety-FS (Klem Selang)Deskripsi:AmanObeng plus dapat digunakan, sehingga tidak licin dan aman. Kemudian, tutup pengaman pada ujung klem mencegah cacat. Permukaan sisi dalam klem datar sehingga tidak melukai selang.Efisiensi kerja meningkatCukup dengan torsi pengencangan ringan, diperoleh kekedapan udara yang tinggi.Aplikasi Klem selang untuk berbagai jenis selang rakitanBahan Klem: Baja tahan karat SUS430Rumah: Baja tahan karat SUS430Baut: Besi (lapisan zink)Tutup pengaman: PEatribut:
- Body Material: Stainless steel SUS 430)
- Housing Material: Stainless steel SUS 430)
- Material Safety Close: PE
- TEKIRO C Clamp (Klem C)Deskripsi:TEKIRO KLEM C 8"Drop Forged Steel Body Swivel Head for Uneven Surfaces Comes in a set of 3 Pieces for Small Jobs Ideal for Jobs That Require High Clamping ForceCONTENT : 1 Pc TEKIRO KLEM C 8"Material : Carbon Steel
- BREEZE Clamp Hose Stainless Steel 6000 Series (Klem Selang)Deskripsi:-Can be used widely in standard type and excellent in corrosion resistance.-General industries, for automobile applications.-Standard type clamps for science, construction, air conditioning piping, sewer pipes and so on.atribut:
- Band Width (mm): 12.7
- Hexagonal Bolt (mm): 8
- Material: Screw:Stainless steel (SUS305), Band, Housing:Stainless steel (SUS301)
- Thickness (mm): 0.58
- LOBSTER(LOBTEX) Stainless Steel B-Clamp (Klem C)Deskripsi:-Made of stainless steel resistant to rust and corrosion, optimum for food factory, ocean relation and chemical factory.-There is nothing wrong with it in continuous salt water spray testing for 120 hours.-The swing angle of the movable jaw is 20°.-The mo
- TRUSCO Steel Spring Clamp (Klem Jepit Besi)atribut:
- Specification: Handle, scissors opening part / orange color resin
- Finishing Material: (Main body) steel / black paint.
- Weight (g): 10
- Maximum Openings (mm): About 15
- Overall-Length x Width W (mm): 49x29
- Miki Netsuren Clamp Only for Steel Drum Lifting (Klem Besi Lifting)Deskripsi:-JIS Z1601 for drums only.-When attaching it in a way that the cam touches on the outer periphery of the drum, can lift it with one touch.-Vertical lifting/horizontal lifting/reversal can be done.atribut:
- Jaw Width Range: 1 to 3.5mm
- H: 200
- Basic Working Load: 0.5
- D: 40
- Dimension L: 87mm
- TRUSCO Stainless Steel C-Clamp (Klem C)Deskripsi:-Made of SS304 difficult to rust and corrode.-A tool to pinch and fix a workpiece between 2 opposite surfaces during workpiece processing and assembly work.
- TRUSCO Stainless Steel C-Clamp (Klem C)Deskripsi:-Made of SS304 difficult to rust and corrode.-A tool to pinch and fix a workpiece between 2 opposite surfaces during workpiece processing and assembly work.atribut:
- Clamping Pressure (kN): 5.2
- Jaw Depth: 46mm
- Maximum Opening: 75mm
- TEKIRO Clamp Hoses (Klem Selang)Deskripsi:TEKIRO KLEM SELANG 1/2" / HOSE CLAMP / TOOLS / PERKAKASKODE : GT-CH1680ORIGINAL TEKIROatribut:
- Material: Stainless Steel
- BREEZE Clamp Hose All Stainless Steel 7.9Mm Width (Klem Selang)atribut:
- Material: Screw:Stainless steel (SUS305), Band, Housing:Stainless steel (SUS301)
- Maximum Diameter (mm): 20
- Minimum Diameter (mm): 11.0
- Thickness (mm): 0.58
- Hexagonal bolt: 6.4mm
- Band width: 7.9mm
- Purpose of Use: For air pipes and fuel pipes. Hose band for small diameter pipe.
- NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.atribut:
- Current: AC, DC+, DC-
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Yield Point (kgf/mm²): 43.8
- Tensile Strength (kgf/mm²): 53.7
- Charpy Impact Value (kgf-m): '7.2 at 0°C
- Elongation (%): 29
- NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-atribut:
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Current: AC, DC+, DC-
- Yield Point (kgf/mm²): 43.5
- Tensile Strength (kgf/mm²): 52.1
- Elongation (%): 28
- Sibiru Clamp Hoses (Klem Selang)atribut:
- Material: Galvanized Steel
- KAKUDAI Stainless Steel Saddle Band (Klem Saddle)Deskripsi:-To hold pipes on a wall surface.atribut:
- Nominal Diameter: 25A
- Mounting Hole Diameter: 4.0mm
- Material: Stainless Steel
- Purpose of Use: To hold pipes on a wall surface.
- W x L x Thickness: 18.5x72x0.5mm
- Miki Netsuren Clamp Only for Steel Drum Lifting (Klem Besi Lifting)Deskripsi:-Any drum with a perimeter(rib)can be clamped, regardless of it having a cover.(JIS Z1601 drums compliant.)-Set the cam part around the perimeter(rib)of the drum while having the open lock in place and the lever keeps the clamp open. Raise the clamp to au-Drum lifting work.atribut:
- Basic Working Load: 0.5
- Jaw Width Range: 1 to 3.5mm
- D: 40
- H: 575
- Dimension L: 486mm
- Eagle Clamp Shaped Steel Clamp (Klem Besi Lifting)Deskripsi:Horizontal, horizontal, construction, transport, reversal, rotation, welding, assembly, mounting, press working, bendingatribut:
- Working Load (kg): (Minimum to Maximum) 100 to 500
- Dimensions e (mm): 20
- Mass (kg): 3.2
- Dimensions a (mm): 27
- Dimension D (mm): 25
- Dimension I (mm): 12
- Dimension W2 (mm): 28
- Dimensions b (mm): 25
- Dimensions c (mm): 95
- Dimensions k (mm): 110
Daftar Harga Klem Baja Terbaru October 2026
| ASANO Clamp Hose Stainless Steel SUS 304 (Klem Selang) | Rp30.900 |
| Kennedy Welded Pressed Steel Clamp (Klem C) | Rp569.900 |
| TOYOX Clamp Hose Safety-FS (Klem Selang) | Rp31.900 |
| TEKIRO C Clamp (Klem C) | Rp67.900 |
| BREEZE Clamp Hose Stainless Steel 6000 Series (Klem Selang) | Rp479.900 |
| LOBSTER(LOBTEX) Stainless Steel B-Clamp (Klem C) | Rp389.900 |
| TRUSCO Steel Spring Clamp (Klem Jepit Besi) | Rp42.900 |
| Miki Netsuren Clamp Only for Steel Drum Lifting (Klem Besi Lifting) | Rp8.399.900 |
| TRUSCO Stainless Steel C-Clamp (Klem C) | Rp469.900 |
| TRUSCO Stainless Steel C-Clamp (Klem C) | Rp829.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/bzP103675431-1.jpg)
/m0P102148792-4.jpg)
/gwP105211608-1.jpg)
/75P103642257-2.jpg)
/b0P102793396-4.jpg)
%20Stainless%20Steel%20B-Clamp%20(Klem%20C)/P102752867-2.jpg)
/P102013779-1.jpg)
/P102357264-1.jpg)
/P102748934-2.jpg)
/P102391082-3.jpg)
/9lP103642345-2.jpg)
/8iP102019306-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/NIKKO%20STEEL%20Welding%20Electrode%20Mild%20Steel%20RD-460%20(Kawat%20Las%20Elektroda)/1gP103216052-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/NIKKO%20STEEL%20Welding%20Electrode%20Mild%20Steel%20RD-260%20(Kawat%20Las%20Elektroda)/17P103216043-1.jpg)
/j7P104571691-2.jpg)
/qmP105064958-3.jpg)
/P102849668-1.jpg)
/P102278462-1.jpg)
/P102357273-1.jpg)
/hiP103618630-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)